Stainless Steel, Plastic Drain Cover in Satin Gold
Pro Stainless Steel, Plastic Drain Cover in Satin Gold
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Our Ebbe Pro drain covers’ frameless design creates a seamless transition between the drain cover and the grout line, resulting in a clean contemporary look. Ebbe Drains are easy to maintain, easy to install, and perfectly compliment your tile and stone
- Each Ebbe Pro drain cover comes with our proprietary cover remover. It only takes seconds to remove the drain cover for easy cleaning and maintenance. No need for ugly screw heads to ruin your perfect shower, just an immaculate, frameless cover to accompany your pristine shower
- Something you use everyday should provide the best experience possible. The rounded holes and edges make the Ebbe Pro drain covers comfortable step on. No shuffling around to avoid stepping on an uncomfortable drain
- Ebbe PRO drain covers are made with a stainless steel cover over a polycarbonate base giving it strength and durability - it’s structure can hold up to 1,000 pounds. And our durable PVD finishes won’t chip, flake, or fade over time. We guarantee it with a lifetime finish warranty
- Quick to replace (30 sec)
Specifications
- Collection:
- Pro
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- Height:
- 43/100
- IAPMO Listed:
- No
- Length:
- 3-3/4
- Material:
- Stainless Steel, Plastic
- Material Type:
- Polycarbonate
- Shape:
- Square
- Trim Ring:
- No
- UPC:
- 892013002108
- Width:
- 3-3/4