This product requires certification to purchase.

Square Drain in Polished Chrome or Black

Ebbe America

Pro Square Drain in Polished Chrome or Black

  • Fast #
  • Part #EE4403
  • Item #3824964
  • Manufacturer Part #E4403
3.3 out of 5 Customer Rating
Brand image
Ebbe America

Pro Square Drain in Polished Chrome or Black

  • Fast #
  • Part #EE4403
  • Item #3824964
  • Manufacturer Part #E4403
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Our Ebbe Pro drain covers’ frameless design creates a seamless transition between the drain cover and the grout line, resulting in a clean contemporary look. Ebbe Drains are easy to maintain, easy to install, and perfectly compliment your tile and stone
  • Each Ebbe Pro drain cover comes with our proprietary cover remover. It only takes seconds to remove the drain cover for easy cleaning and maintenance. No need for ugly screw heads to ruin your perfect shower, just an immaculate, frameless cover to accompany your pristine shower
  • Something you use everyday should provide the best experience possible. The rounded holes and edges make the Ebbe Pro drain covers comfortable step on. No shuffling around to avoid stepping on an uncomfortable drain
  • Ebbe PRO drain covers are made with a stainless steel cover over a polycarbonate base giving it strength and durability - it’s structure can hold up to 1,000 pounds. And our durable PVD finishes won’t chip, flake, or fade over time. We guarantee it with a lifetime finish warranty
  • Requires Certification
Dimensions & Measurements
Height
43/100 in
Length
3-3/4 in
Width
3-3/4 in
Characteristics & Features
Collection
Pro
Color Finish Category
Blacks
Color Finish Name
Black Chrome
Drain Component Type
Grate
Drain Type
Shower Drain
Material
Stainless Steel, Plastic
Shape
Square
Trim Ring
No
Warranty & Product Information
IAPMO Listed
No
UPC
892013002115