This product requires certification to purchase.

12 in. Plastic Glove in Black

Ebinger

12 in. Plastic Glove in Black

  • Fast #
  • Part #ED125RUF
  • Item #4114851
  • Manufacturer Part #D125-RUF
3.1 out of 5 Customer Rating
Brand image
Ebinger

12 in. Plastic Glove in Black

  • Fast #
  • Part #ED125RUF
  • Item #4114851
  • Manufacturer Part #D125-RUF
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
12 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Reusable
Yes