This product requires certification to purchase.

15 in. Strap Kit 4 Pack

Ebinger

15 in. Strap Kit 4 Pack

  • Fast #
  • Part #ERS154
  • Item #3919605
  • Manufacturer Part #RS154
4 out of 5 Customer Rating
Brand image
Ebinger

15 in. Strap Kit 4 Pack

  • Fast #
  • Part #ERS154
  • Item #3919605
  • Manufacturer Part #RS154
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
15 in
Package Quantity
Pack of 4
Width
1 in
Characteristics & Features
Color Finish Name
Blue
Material
Plastic, Rubber
Material Type
Vinyl
Tool Type
Strap
Work Load Limit
500 lb