This product requires certification to purchase.

10 x 8 in. 3-Way Curved Blade Ceiling Diffuser

Ecco Manufacturing

10 x 8 in. 3-Way Curved Blade Ceiling Diffuser

  • Fast #
  • Part #E3CB1008
  • Item #9344823
  • Manufacturer Part #3CB1008
4 out of 5 Customer Rating
Brand image
Ecco Manufacturing

10 x 8 in. 3-Way Curved Blade Ceiling Diffuser

  • Fast #
  • Part #E3CB1008
  • Item #9344823
  • Manufacturer Part #3CB1008
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 3 Way Curve Blade Ceiling Diffuser
  • Requires Certification
Dimensions & Measurements
Diffuser Size
10 in x 8 in
Height
10 in
Width
8 in
Characteristics & Features
GRD Deflection Type
3-way
Material
Steel
Warranty & Product Information
Application
Commercial, Residential