This product requires certification to purchase.

12 x 8 in. Gas Vent Pipe

Ecco Manufacturing

12 x 8 in. Gas Vent Pipe

  • Fast #
  • Part #E220804
  • Item #1831290
  • Manufacturer Part #220804
3.1 out of 5 Customer Rating
Brand image
Ecco Manufacturing

12 x 8 in. Gas Vent Pipe

  • Fast #
  • Part #E220804
  • Item #1831290
  • Manufacturer Part #220804
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Designed for venting all approved propane and natural gas appliances
  • Available in sizes 3 in. to 8 in. diameter
  • Quick lock system: Align seams and twist to left or just snap together using the on ramps<MDASH/>no screws required
  • Rollformed finish: Eliminates sharp edges<MDASH/>integrates the inner and outer pipe as one unit
  • Outside casing of galvalume: Provides strength and durability<MDASH/>superior to galvanized
  • Inside conduit of aluminum: Resists corrosion
  • Locking indentation: Angled grooves ensure strong and rigid connection
  • 1<SLASH/>4 in. insulating air space: Eliminates condensation while keeping the outer casing cool
  • Hanger provision: Provided on each length and elbow<MDASH/>offers added convenience for installer<MDASH/>allows insertion of hanger strap to assist in supporting vent
  • Commercial (Model E/V) sizes available - 10 in. <ENDASH/> 30 in.
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Length:
12 in
UPC:
787447008386
Vent Type:
B-Vent