This product requires certification to purchase.

14 x 6 in. 3 Way Curve Blade Ceiling Diffuser

Ecco Manufacturing

14 x 6 in. 3 Way Curve Blade Ceiling Diffuser

  • Fast #
  • Part #E3CB1406
  • Item #9344825
  • Manufacturer Part #3CB1406
5 out of 5 Customer Rating
Brand image
Ecco Manufacturing

14 x 6 in. 3 Way Curve Blade Ceiling Diffuser

  • Fast #
  • Part #E3CB1406
  • Item #9344825
  • Manufacturer Part #3CB1406
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 3 Way Curve Blade Ceiling Diffuser
  • Requires Certification
Dimensions & Measurements
Diffuser Size
14 in x 6 in
Height
6 in
Width
14 in
Characteristics & Features
GRD Deflection Type
3-way
Material
Steel
Warranty & Product Information
Application
Commercial