This product requires certification to purchase.

3-1/4 x 10 in. x 5 ft. Galvanized Steel Duct Wall Stack

Ecco Manufacturing

3-1/4 x 10 in. x 5 ft. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #E102735
  • Item #5146993
  • Manufacturer Part #102735
4.4 out of 5 Customer Rating
Brand image
Ecco Manufacturing

3-1/4 x 10 in. x 5 ft. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #E102735
  • Item #5146993
  • Manufacturer Part #102735
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
30 ga
Height
3-1/4 in
Length
5 ft
Width
10 in
Characteristics & Features
Material
Steel
Vent Duct Shape
Rectangular
Warranty & Product Information
UPC
787447003060