This product requires certification to purchase.

6 x 6 x 6 x 10-1/2 in. Duct Tee with Crimp

Ecco Manufacturing

6 x 6 x 6 x 10-1/2 in. Duct Tee with Crimp

  • Fast #
  • Part #E135690
  • Item #2115165
  • Manufacturer Part #135690
3.8 out of 5 Customer Rating
Brand image
Ecco Manufacturing

6 x 6 x 6 x 10-1/2 in. Duct Tee with Crimp

  • Fast #
  • Part #E135690
  • Item #2115165
  • Manufacturer Part #135690
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Duct Tee with Crimp
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
6 in
Gauge (metal)
30 ga
Length
10-1/2 in
Included Components
With Crimp
Yes
Characteristics & Features
Material
Steel
Warranty & Product Information
UPC
787447100769