This product requires certification to purchase.

60 in. 26 ga Galvanized Steel S Cleat

Ecco Manufacturing

60 in. 26 ga Galvanized Steel S Cleat

  • Fast #
  • Part #E052926
  • Item #2112571
  • Manufacturer Part #052926
4.6 out of 5 Customer Rating
Brand image
Ecco Manufacturing

60 in. 26 ga Galvanized Steel S Cleat

  • Fast #
  • Part #E052926
  • Item #2112571
  • Manufacturer Part #052926
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
26 ga
Length
60 in
Width
1-1/16 in
Characteristics & Features
Coating
Galvanized
Duct Cleat Shape
S Cleat
Material
Steel
Warranty & Product Information
UPC
787447001998