This product requires certification to purchase.

Power Extender Kit

Ecobee

Power Extender Kit

  • Fast #
  • Part #EEBPEK201
  • Item #10935999
  • Manufacturer Part #EB-PEK2-01
4 out of 5 Customer Rating
Brand image
Ecobee

Power Extender Kit

  • Fast #
  • Part #EEBPEK201
  • Item #10935999
  • Manufacturer Part #EB-PEK2-01
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Capable and compatible. It’s compatible with most 24 VAC systems* and seamlessly integrates with our range Smart Thermostats.
  • Save time with a simplified setup. Streamline installation with the Power Extender Kit. It saves you time by avoiding running new wires, and its labelled adapter wires and simple steps ensure quick setup.
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Diameter
5-7/10 in
Height
2-3/5 in
Length
1 in
Width
5-7/10 in
Characteristics & Features
Color Finish Name
White
Programmability
Non-programmable
Electrical & Operational Information
Maximum Temperature
113
Power Source
Electric
Temperature Range
-4 to 113 Deg F
Volts
24V
Warranty & Product Information
Product Type
Accessory
Type
EEBPEK201
UPC
627988050294