This product requires certification to purchase.

Smart Thermostat Lite - Builder, PEK and Trim Plate Not Included (Sold in Packs of 10)

Ecobee

Smart Thermostat Lite - Builder, PEK and Trim Plate Not Included (Sold in Packs of 10)

  • Fast #
  • Part #EEBSTATE7PB01
  • Item #10936001
  • Manufacturer Part #EB-STATE7PB-01
5 out of 5 Customer Rating
Brand image
Ecobee

Smart Thermostat Lite - Builder, PEK and Trim Plate Not Included (Sold in Packs of 10)

  • Fast #
  • Part #EEBSTATE7PB01
  • Item #10936001
  • Manufacturer Part #EB-STATE7PB-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 91
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
1-9/10 in
Diameter
7-1/5 in
Height
4-4/5 in
Width
7-1/5 in
Characteristics & Features
Auto Switching Heat
Yes
Color Finish Category
Whites
Color Finish Name
White
Display Type
Digital
Programmability
Programmable
Smart Home Enabled
Yes
Touch Screen
Yes
Electrical & Operational Information
Maximum Temperature
120
Minimum Temperature
45
Power Source
Electric
Stages
4H/2C
Temperature Range
45 to 120 Deg F
Volts
24V
Warranty & Product Information
Application
HVAC
Energy Star Compliant
Yes
Origin
Global
Type
EEBSTATE7PB01
UPC
627988006307