This product requires certification to purchase.

2 L Peroxide Multi-Surface Cleaner (Case of 2)

Ecolab

2 L Peroxide Multi-Surface Cleaner (Case of 2)

  • Fast #
  • Part #E6100925
  • Item #7484015
  • Manufacturer Part #6100925
5 out of 5 Customer Rating
Brand image
Ecolab

2 L Peroxide Multi-Surface Cleaner (Case of 2)

  • Fast #
  • Part #E6100925
  • Item #7484015
  • Manufacturer Part #6100925
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Green Seal certified, USDA bio-preferred multi-surface cleaner
  • Formulated for daily use to achieve excellent, streak-free results on all sorts of hard surfaces, including glass and mirrors
  • Simplifies the cleaning process by reducing the amount of product needed to get superior results
  • Requires Certification

Documents

Dimensions & Measurements
Height
7-47/250 in
Length
8-63/1000 in
Size
2 L
Width
7-3/8 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Warranty & Product Information
Application
Windows, Glass, Countertop, Glazed Porcelain, Hard Surface
Green Seal Certified
Yes
Type
E6100925