This product requires certification to purchase.

2 L Rapid Multi-Surface Disinfectant Cleaner (Case of 2)

Ecolab

2 L Rapid Multi-Surface Disinfectant Cleaner (Case of 2)

  • Fast #
  • Part #E6102259
  • Item #10159376
  • Manufacturer Part #6102259
5 out of 5 Customer Rating
Brand image
Ecolab

2 L Rapid Multi-Surface Disinfectant Cleaner (Case of 2)

  • Fast #
  • Part #E6102259
  • Item #10159376
  • Manufacturer Part #6102259
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Versatile 4-in-1 solution that delivers cleaning, disinfection, glass cleaning, and soft surface disinfection for a simplified approach to cleanliness.
  • Optimize cleaning efficiencies to make cleaning easy on staff
  • Effective on high touch point hard surfaces, plus mirrors, windows, glass, and fixtures and soft surface sanitization and disinfection
  • Fast kill times for SARS-CoV-21, Influenza A Virus and Norovirus (see product label for details)
  • Fresh, pleasant scent helps improve user experience
  • EPA Reg. No. 1677-272
  • Requires Certification
Dimensions & Measurements
Height
7-47/250 in
Length
8-63/1000 in
Package Quantity
Case of 2
Size
2-2 L
Width
7-3/8 in
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Blue Green
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Disinfectant Cleaner