This product requires certification to purchase.

5 gal Liquid Laundry Premium Softener

Ecolab

5 gal Liquid Laundry Premium Softener

  • Fast #
  • Part #E6102172
  • Item #10159372
  • Manufacturer Part #6102172
4.3 out of 5 Customer Rating
Brand image
Ecolab

5 gal Liquid Laundry Premium Softener

  • Fast #
  • Part #E6102172
  • Item #10159372
  • Manufacturer Part #6102172
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Premium liquid laundry softener for a broad range of wash temperatures and water conditions.
  • Help keep linens soft as new and static free
  • Freshen up rooms with a new, long-lasting floral fragrance
  • PPE not required
  • Requires Certification
Dimensions & Measurements
Height
15-3/25 in
Length
11-469/500 in
Size
5 gal
Width
11-469/500 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Colorless
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
Type
E6102172