This product requires certification to purchase.

5 gal Liquid Laundry Sour

Ecolab

5 gal Liquid Laundry Sour

  • Fast #
  • Part #E6102174
  • Item #10159374
  • Manufacturer Part #6102174
3.5 out of 5 Customer Rating
Brand image
Ecolab

5 gal Liquid Laundry Sour

  • Fast #
  • Part #E6102174
  • Item #10159374
  • Manufacturer Part #6102174
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Concentrated liquid laundry sour helps control high iron and hard water conditions
  • Adjusts linen pH to minimize risks of skin irritation
  • Prevents linen greying by dissolving residual minerals and prevents yellowing by managing high iron
  • Formula includes an anti-chlor agent to neutralize residual chlorine and reduce linen damage in the dryer
  • Phosphate free
  • Requires Certification
Dimensions & Measurements
Height
15-3/25 in
Length
11-469/500 in
Size
5 gal
Width
11-469/500 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Colorless
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
Type
E6102174