This product requires certification to purchase.

64Oz No-Low Maint Flr Clnr 6/Ca

Ecolab

64Oz No-Low Maint Flr Clnr 6/Ca

  • Fast #
  • Part #E6101946
  • Item #9297532
  • Manufacturer Part #6101946
4.4 out of 5 Customer Rating
Brand image
Ecolab

64Oz No-Low Maint Flr Clnr 6/Ca

  • Fast #
  • Part #E6101946
  • Item #9297532
  • Manufacturer Part #6101946
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Simple, daily-use formula cleans floors and repairs minor scratches without adding gloss or a floor finish coating
  • Protect flooring investment by reversing the visual effects of standard wear and tear on no/low maintenance floors
  • Helps maintain the original look of flooring without the need for traditional finish or additional steps like burnishing
  • Effective on luxury vinyl tile (LVT), laminate, rubber, sheet vinyl and linoleum
  • PPE free
  • Requires Certification

Documents

Dimensions & Measurements
Height
11-4/5 in
Length
12-7/10 in
Size
64 oz
Weight
27.2 lb
Width
9-9/10 in
Characteristics & Features
Color Finish Name
Cloudy White
Warranty & Product Information
Application
Vinyl Tile, Laminate, Rubber, Sheet Vinyl, Linoleum, Flooring
Product Type
Floor Cleaner
Type
E6101946