Apex™ Solid Sanitizing Tablet (1000 Per Packet, 4 Packets Per Case)

Part #E6114821  |  Item #7255880  |  Manufacturer Part #6114821

$364.97 per CASE

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rinse free sanitizer
  • For food contact surfaces and three-compartment sink sanitizing applications
  • Tablets attack and kill dangerous viruses, bacteria and spores

Documents

Specifications

Application: Kitchen

Collection: Apex™

Color Finish: White

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: 1000 Per Packet, 4 Packets Per Case

Product Type: Solid Sanitizing Tablet