This product requires certification to purchase.

15 gal Laundry Destainer

Ecolab

Aquanomic™ 2.0 15 gal Laundry Destainer

  • Fast #
  • Part #E6101182
  • Item #7485284
  • Manufacturer Part #6101182
5 out of 5 Customer Rating
Brand image
Ecolab

Aquanomic™ 2.0 15 gal Laundry Destainer

  • Fast #
  • Part #E6101182
  • Item #7485284
  • Manufacturer Part #6101182
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Provides excellent bleaching and preserves linen strength and integrity
  • Helps lower overall linen replacement costs
  • Innovative Aquanomic 2.0 laundry system delivers clean, white and soft linen results with up to 40% reduction in water usage and up to 50% reduction in energy usage smart wash process reduces wash steps, water usage and water temperature - hard wired savings with every load
  • Phosphate-free and NPE free - helps protect waterways and the environment
  • Requires Certification
Dimensions & Measurements
Size
15 gal
Characteristics & Features
Collection
Aquanomic™ 2.0
Warranty & Product Information
Application
Laundry
EcoLogo Certified
No
Green Seal Certified
No