This product requires certification to purchase.

Crpt Clnr-Spt Rmvr 1Gl 2/Cs

Ecolab

Crpt Clnr-Spt Rmvr 1Gl 2/Cs

  • Fast #
  • Part #E6102024
  • Item #8806738
  • Manufacturer Part #6102024
4.7 out of 5 Customer Rating
Brand image
Ecolab

Crpt Clnr-Spt Rmvr 1Gl 2/Cs

  • Fast #
  • Part #E6102024
  • Item #8806738
  • Manufacturer Part #6102024
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use as a pre-spray cleaner, extraction cleaner and carpet spotter
  • Safe for use on synthetic and wool carpets
  • CRI certified for pre-spray, extraction and spot treatment
  • Wool safe certified for pre-spray and extraction
  • Tackle tough carpet problems and optimize cleaning operations with this easy-to-use concentrated multi-purpose solution
  • Reduce the number of carpet cleaning products needed with this convenient and flexible 3 in 1 formula
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 2
Size
1 gal
Characteristics & Features
Color Finish Name
Clear
Warranty & Product Information
Application
Carpet
Product Type
Carpet Cleaner