This product requires certification to purchase.

1.3 L Peroxide Cleaner in Yellow

Ecolab

Facilipro™ 1.3 L Peroxide Cleaner in Yellow

  • Fast #
  • Part #E6100608
  • Item #7478339
  • Manufacturer Part #6100608
5 out of 5 Customer Rating
Brand image
Ecolab

Facilipro™ 1.3 L Peroxide Cleaner in Yellow

  • Fast #
  • Part #E6100608
  • Item #7478339
  • Manufacturer Part #6100608
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Daily multi-purpose cleaner concentrate offers excellent cleaning and leaves a streak-free shine through the use of peroxide and a plant-based surfactant
  • Formulated to clean windows, glass, countertops, glazed porcelain, metal fixtures, walls, impervious floors, and other hard surface materials
  • Simplifies the cleaning process: one product effectively cleans multiple surfaces
  • Reduces the need to stock multiple products and streamlines the employee training process; Product is not registered to sanitize or disinfect
  • Peroxide cleaners are prominent in the Education, Government, and Commercial market segments
  • An environmentally responsible cleaning product that is easy to insert into existing Ecolab dispensers; Sustainability Benefits: Green Seal Certified (GS-37), USDA Certified BioBased Product (89%), 25% Post Consumer Recycling content
  • GS1 Registered: 10025469573954
  • Dilution rate: 1, 2, 4 oz/gal
  • Color: Yellow, odor: sweetish
  • Requires Certification
Dimensions & Measurements
Size
1.3 L
Characteristics & Features
Collection
Facilipro™
Color Finish Category
Yellows
Color Finish Name
Yellow
Warranty & Product Information
Application
Glass, Surface
EcoLogo Certified
No
Green Seal Certified
Yes
Type
E6100608