This product requires certification to purchase.

3 lb. Solid Laundry Detergent (Case of 4)

Ecolab

FaciliPro™ 3 lb. Solid Laundry Detergent (Case of 4)

  • Fast #
  • Part #E6101684
  • Item #7485169
  • Manufacturer Part #6101684
4.7 out of 5 Customer Rating
Brand image
Ecolab

FaciliPro™ 3 lb. Solid Laundry Detergent (Case of 4)

  • Fast #
  • Part #E6101684
  • Item #7485169
  • Manufacturer Part #6101684
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Enzymatic detergent ideal for small load laundry machines less than 25 lb.
  • Formulated with surfactants, enzymes, water conditioners, and optical brightener to help power out the toughest soils
  • Effective on food soils, as well as body soils and fluids
  • For use on colored and white linen
  • Anti-redeposition agents ensure that soils go down the drain and not back on to the linens
  • Mild alkalinity is safe for personals and home-style washers
  • Requires Certification
Dimensions & Measurements
Height
5-3/4 in
Length
10 in
Package Quantity
Case of 4
Size
3 lb
Width
7-1/4 in
Characteristics & Features
Collection
FaciliPro™
Color Finish Name
Clear
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No