This product requires certification to purchase.

1250ml Manual Dispenser in Black

Ecolab

Nexa™ 1250ml Manual Dispenser in Black

  • Fast #
  • Part #E92023091
  • Item #7485071
  • Manufacturer Part #92023091
5 out of 5 Customer Rating
Brand image
Ecolab

Nexa™ 1250ml Manual Dispenser in Black

  • Fast #
  • Part #E92023091
  • Item #7485071
  • Manufacturer Part #92023091
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Large bottle size extends interval between change-outs
  • Evacuates product more fully, compared to a leading competitive dispensing system, especially for gels and lotions
  • Adjustable dosing helps improve staff satisfaction and manage product use
  • Antimicrobial protection in the manual dispenser push bar works continuously to inhibit the growth of bacteria, mold and mildew that can cause degradation
  • Optional locking mechanism helps deter tampering
  • Meets ADA compliance requirements
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.25 L
Characteristics & Features
Collection
Nexa™
Color Finish Category
Blacks
Color Finish Name
Black
Dispenser Type
Automatic
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
UL Listed
No