This product requires certification to purchase.

1250mL Wall Mount Plastic Soap & Lotion Dispenser in White

Ecolab

Nexa™ 1250mL Wall Mount Plastic Soap & Lotion Dispenser in White

  • Fast #
  • Part #E92021193
  • Item #7485076
  • Manufacturer Part #92021193
4.4 out of 5 Customer Rating
Brand image
Ecolab

Nexa™ 1250mL Wall Mount Plastic Soap & Lotion Dispenser in White

  • Fast #
  • Part #E92021193
  • Item #7485076
  • Manufacturer Part #92021193
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Improved battery life
  • Improved evacuation of products (97% or higher)
  • High and low dosage options
  • Small footprint to fit in tight spaces
  • Antimicrobial protection on the push bar works continuously to inhibit growth of bacteria
  • Locking option
  • ADA compliant
  • 750 mL sanitizer size to meet (US) alcohol quantity limitations
  • Assembled in the USA
  • Recyclable bottle
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
1250 mL
Characteristics & Features
Collection
Nexa™
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Wall Mount
Material
Plastic
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes