This product requires certification to purchase.

750 mL Protecting Foam Hand Sanitizer

Ecolab

Nexa™ 750 mL Protecting Foam Hand Sanitizer

  • Fast #
  • Part #E6102062
  • Item #10258908
  • Manufacturer Part #6102062
3.8 out of 5 Customer Rating
Brand image
Ecolab

Nexa™ 750 mL Protecting Foam Hand Sanitizer

  • Fast #
  • Part #E6102062
  • Item #10258908
  • Manufacturer Part #6102062
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • High-alcohol hand sanitizer that helps reduce the risk of outbreak and provides a pleasant user experience
  • Foam formula is dye-free, fragrance-free, and formulated with moisturizers and vitamin E for better skin health
  • Complies with US Food Code for use in food contact environments
  • Exceeds U.S. FDA’s requirements for Health Care Personnel Hand Rub
  • USDA Bio-Preferred and Green Seal Certified
  • Use with Nexa Compact Touch-Free or Manual dispenser
  • Requires Certification

Documents

Dimensions & Measurements
Height
8-3/4 in
Length
15-5/8 in
Size
750 ml
Width
7-1/8 in
Characteristics & Features
Collection
Nexa™
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Application
Hand Sanitizer
Green Seal Certified
Yes
Product Type
Hand Sanitizer
Type
E6102062