This product requires certification to purchase.

2 L Oasis Pro Island Wave Air Freshener Refill (Case of 2)

Ecolab

Oasis™ 2 L Oasis Pro Island Wave Air Freshener Refill (Case of 2)

  • Fast #
  • Part #E6101982
  • Item #10657081
  • Manufacturer Part #6101982
4.3 out of 5 Customer Rating
Brand image
Ecolab

Oasis™ 2 L Oasis Pro Island Wave Air Freshener Refill (Case of 2)

  • Fast #
  • Part #E6101982
  • Item #10657081
  • Manufacturer Part #6101982
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Daily air freshener with odor counteractant technology that helps create fresh, welcoming and clean environments
  • Powerful and long lasting formulations absorb malodors to deliver exceptional consistent results
  • Island Wave fragrance:
  • Requires Certification

Documents

Dimensions & Measurements
Height
7-47/250 in
Length
8-63/1000 in
Size
2 L
Weight
9.48 lb
Width
7-3/8 in
Characteristics & Features
Collection
Oasis™
Color Finish Category
Greens
Color Finish Name
Light Green
Warranty & Product Information
Application
Air Freshener, Odor Killing
Green Seal Certified
No
Type
E6101982