This product requires certification to purchase.

2L Laundry Fresh Room Refresher (Case of 2)

Ecolab

Oasis™ Pro 2L Laundry Fresh Room Refresher (Case of 2)

  • Fast #
  • Part #E6101976
  • Item #10364960
  • Manufacturer Part #6101976
5 out of 5 Customer Rating
Brand image
Ecolab

Oasis™ Pro 2L Laundry Fresh Room Refresher (Case of 2)

  • Fast #
  • Part #E6101976
  • Item #10364960
  • Manufacturer Part #6101976
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Daily air freshener with odor counteractant technology that helps create fresh, welcoming and clean environments
  • Powerful and long lasting formulations absorb malodors to deliver exceptional consistent results
  • Variable and adjustable intensity options
  • Laundry Fresh fragrance - Sun-dried linen illuminated by fresh floral accents and a breezy touch of clean white musk
  • IFRA (International Fragrance Association) compliant fragrances to limit potential for skin sensitization
  • Product meets CARB (California Air Resources Board) VOC (Volatile Organic Compounds) thresholds designed to help reduce air pollution
  • Requires Certification
Dimensions & Measurements
Height
7-47/250 in
Length
8-63/1000 in
Weight
9.48 lb
Width
7-3/8 in
Characteristics & Features
Collection
Oasis™ Pro
Color Finish Category
Greens
Color Finish Name
Green
Warranty & Product Information
Green Seal Certified
No
Type
E6101976