This product requires certification to purchase.

5 gal Liquid Pot & Pan Detergent

Ecolab

PanTastic™ 5 gal Liquid Pot & Pan Detergent

  • Fast #
  • Part #E6112971PL
  • Item #10159458
  • Manufacturer Part #6112971
3.8 out of 5 Customer Rating
Brand image
Ecolab

PanTastic™ 5 gal Liquid Pot & Pan Detergent

  • Fast #
  • Part #E6112971PL
  • Item #10159458
  • Manufacturer Part #6112971
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Nonphosphate, liquid pot and pan detergent that cuts through grease
  • Suds are long lasting, even in the presence of grease and other heavy food soils
  • Formulated to be tough on food soils, gentle on hands
  • Ingredients are pH balanced for mildness and a fresh citrus scent makes it pleasant to use
  • Ready to use formula for use in 3-compartment sink
  • Requires Certification
Dimensions & Measurements
Dilution Rate
Ready to Use
Height
15-3/25 in
Length
11-469/500 in
Size
5 gal
Width
11-469/500 in
Characteristics & Features
Collection
PanTastic™
Color Finish Category
Blues
Color Finish Name
Dark Blue
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Floral
Type
E6112971PL
UPC
025469129710