This product requires certification to purchase.

Scrub Free Pump Foaming Dispenser (Case of 2)

Ecolab

Scrub Free Pump Foaming Dispenser (Case of 2)

  • Fast #
  • Part #E92652530
  • Item #9381452
  • Manufacturer Part #92652530
5 out of 5 Customer Rating
Brand image
Ecolab

Scrub Free Pump Foaming Dispenser (Case of 2)

  • Fast #
  • Part #E92652530
  • Item #9381452
  • Manufacturer Part #92652530
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Scrub Free pump-up foamer with ergonomic and operational benefits
  • Full coverage foam improves user experience and delivers optimal cleaning results
  • Eliminate the 50-60 trigger pulls, followed by spreading, that are needed to adequately cover the average shower
  • Helps reduce physical effort, time spent in unsafe positions, and risk of injury
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
32 oz
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Frosted White
Dispenser Type
Manual
Material
Plastic
Warranty & Product Information
ADA Compliant
Yes
Type
E92652530