This product requires certification to purchase.

2.5 gal Liquid Laundry Detergent

Ecolab

Tri-Star™ 2.5 gal Liquid Laundry Detergent

  • Fast #
  • Part #E6100916
  • Item #9292230
  • Manufacturer Part #6100916
3.4 out of 5 Customer Rating
Brand image
Ecolab

Tri-Star™ 2.5 gal Liquid Laundry Detergent

  • Fast #
  • Part #E6100916
  • Item #9292230
  • Manufacturer Part #6100916
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Patent-pending, structured liquid low-alkaline formulation
  • Non-corrosive, non-phosphate product characteristics
  • Can be combined with a booster to handle occasional tough soils
  • Gentle treatment of fabrics promotes increased softness and longer linen life
  • Soft fragrance leaves linens smelling fresh and clean
  • Formulated specifically for lightly soiled linens
  • Works well in health clubs, assisted living facilities and limited service hotels/motels
  • Effective on all linen types across a broad range of wash temperatures and water conditions
  • Products do not contain phosphorus; detergent components are biodegradable
  • 2.5 gallon
  • Requires Certification

Documents

Dimensions & Measurements
Height
13-3/8 in
Length
12-86/125 in
Size
2.5 gal
Width
6-313/1000 in
Characteristics & Features
Collection
Tri-Star™
Color Finish Name
Colorless
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No