24 x 12 in. Round Undermount Bathroom Sink in Natural
24 x 12 in. Round Undermount Bathroom Sink in Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Drain Location:
- Center
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 24 in
- Number of Bowls:
- 1
- Shape:
- Round
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Wood
- Sink Size Range:
- 21 in - 25 in
- Width:
- 12 in