This product requires certification to purchase.

10.1 cf Built-In Beverage Cooler in Stainless Steel

Edgestar

10.1 cf Built-In Beverage Cooler in Stainless Steel

  • Fast #
  • Part #EVBM101SS
  • Item #8587321
  • Manufacturer Part #VBM101SS
4.1 out of 5 Customer Rating
Brand image
Edgestar

10.1 cf Built-In Beverage Cooler in Stainless Steel

  • Fast #
  • Part #EVBM101SS
  • Item #8587321
  • Manufacturer Part #VBM101SS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Can be built-in or freestanding providing a variety of options for placement
  • With our new Door Alarm feature, never worry about leaving your door ajar thus preventing poor cooling!
  • Integrated door lock secures your beverage collection from unauthorized access
  • A thermostat range of 36-43 Deg F allows you to dial in the perfect temperature.
  • LED lighting displaying your beverages while adding to the overall look of this beverage cooler!
  • Easily monitor and change the temperature with the sleek touch control panel
  • LED lighting to illuminate the interior without giving off heat
  • 10.14 cubic feet of storage
  • Four adjustable shelves included
  • Requires Certification
Dimensions & Measurements
Capacity
10.10 cu ft
Depth
23-1/2 in
Height
62-1/2 in
Weight
155 lb
Width
22 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel, White
Control Type
Digital
Indoor Outdoor
Indoor
Installation Type
Built-in, Freestanding
Interior Light
Yes
Material
Metal, Stainless Steel
Proposition 65
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Refrigerator Type
Beverage Centers
Smart Home Enabled
No
Electrical & Operational Information
AMP
1.4
Power Source
Electric
Temperature Range
34 to 64 Deg F
Volts
115V
Watts
170 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
UL Listed
UL 60335-1/UL 60335-2-24
UPC
846844013093