This product requires certification to purchase.

13 in. Burner in Stainless Steel

This product has been replaced by

No image available
Avallon 26,000 BTU DOUBLE SIDE BURNER - LIQUID PROPANE
Manufacturer Part #ASB2LP
Edgestar

13 in. Burner in Stainless Steel

  • Fast #
  • Part #EESB2LP
  • Item #7516456
  • Manufacturer Part #ESB2LP
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Avallon 26,000 BTU DOUBLE SIDE BURNER - LIQUID PROPANE
Manufacturer Part #ASB2LP
Edgestar

13 in. Burner in Stainless Steel

  • Fast #
  • Part #EESB2LP
  • Item #7516456
  • Manufacturer Part #ESB2LP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2 burners operating at 13,000 BTU each
  • High-quality T-304 stainless steel construction
  • LED lighting keeps control knobs easily visible in subdued light
  • Durable piezo ignition system
  • 195 square inch total cooking area
  • Requires Certification
Dimensions & Measurements
Depth
24-15/16 in
Height
12-1/8 in
Weight
40 lb
Width
13 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
26000
Volts
120V
Warranty & Product Information
Product Type
Burner
UPC
846844012096