This product requires certification to purchase.

24 in. Wine and Beverage Cooler

Edgestar

24 in. Wine and Beverage Cooler

  • Fast #
  • Part #ECWB8421DZ
  • Item #10396169
  • Manufacturer Part #CWB8421DZ
5 out of 5 Customer Rating
Brand image
Edgestar

24 in. Wine and Beverage Cooler

  • Fast #
  • Part #ECWB8421DZ
  • Item #10396169
  • Manufacturer Part #CWB8421DZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Store Beverages & Wine Bottles: Two separates zones let you cool beer and wine separately, freeing up space in your main refrigerator
  • Built-In Capable: Fan-forced front ventilation allows this unit to be installed flush with surrounding cabinetry in an undercounter installation or optionally installed as free standing
  • Dual Zone Operation: Wine and beverages get their own special treatment with a lower zone temperature range of 36 to 50°F and an upper zone temperature range of 41 to 68°F
  • Digital Display & Touch Controls: Centrally located touch controls and a digital display make choosing the correct setting a snap
  • Even Cooling: This unit features a compressor-based cooling system which keeps your beer and other beverages at an optimal temperature and is speedy in getting them there from room temperature
  • Safety Lock: An integrated safety lock prevents tampering with your regulator and thermostat
  • Preservation Glass: Dual-paned tempered glass doors protect your collection from any harmful outside influence
  • Manufacturer Warranty: 1 Year Labor, 1 Year Parts
  • Requires Certification
Dimensions & Measurements
Capacity
4.2 cu ft
Depth
24-1/4 in
Height
32-1/4 in
Weight
94 lb
Width
23-7/16 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Indoor Outdoor
Indoor
Installation Type
Built-in
Interior Light
Yes
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type
Wine Coolers, Beverage Cooler
Smart Home Enabled
No
Electrical & Operational Information
AMP
1.4
Power Source
Electric
Temperature Range
36 to 68 Deg F
Volts
120V
Warranty & Product Information
ADA Compliant
No
CSA Certified
Yes
Energy Star Compliant
No
Type
ECWB8421DZ
UL Listed
No
UPC
846844013611