This product requires certification to purchase.

30 in. Access Door in Stainless Steel

This product has been replaced by

No image available
Avallon 30 INCH DOUBLE ACCESS DOOR
Manufacturer Part #A300AD2
Edgestar

30 in. Access Door in Stainless Steel

  • Fast #
  • Part #EE300AD2
  • Item #7889600
  • Manufacturer Part #E300AD2
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Avallon 30 INCH DOUBLE ACCESS DOOR
Manufacturer Part #A300AD2
Edgestar

30 in. Access Door in Stainless Steel

  • Fast #
  • Part #EE300AD2
  • Item #7889600
  • Manufacturer Part #E300AD2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Add convenient storage to your outdoor kitchen
  • Door handles included
  • T-304 Stainless steel construction
  • Perfect compliment to 30-inch wide grills
  • Durable stainless steel construction designed to withstand the outdoor elements.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-9/16 in
Height
22-15/16 in
Weight
23 lb
Width
30 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Number of Handles
Two Handle
Proposition 65
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Access Door
UPC
846844012515