This product requires certification to purchase.

42 in. 89 MBH 4-Burner Propane Outdoor Built-In Grill with Rotisserie in Stainless Steel

This product has been replaced by

No image available
Avallon 42" STAINLESS STEEL BBQ GRILL WITH INFRA AND PRO BURNERS - LIQUID PROPANE
Manufacturer Part #GRL420IBBLP
Edgestar

42 in. 89 MBH 4-Burner Propane Outdoor Built-In Grill with Rotisserie in Stainless Steel

  • Fast #
  • Part #EGRL420IBBLP
  • Item #7516450
  • Manufacturer Part #GRL420IBBLP
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Avallon 42" STAINLESS STEEL BBQ GRILL WITH INFRA AND PRO BURNERS - LIQUID PROPANE
Manufacturer Part #GRL420IBBLP
Edgestar

42 in. 89 MBH 4-Burner Propane Outdoor Built-In Grill with Rotisserie in Stainless Steel

  • Fast #
  • Part #EGRL420IBBLP
  • Item #7516450
  • Manufacturer Part #GRL420IBBLP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel zone divider between the main burners allows for two distinct grilling temperatures
  • High-quality T-304 stainless steel construction
  • LED lighting keeps control knobs easily visible in subdued light
  • Durable piezo ignition system
  • Ceramic briquette-style flame tamer helps distribute heat evenly
  • The included rotisserie burner allows for slowly cooking roasts or whole chickens and expands dining options.
  • Please note: An EdgeStar insulated grill jacket (model# GRL420JACKET) is required for installation into combustible materials. Check your local and state code requirements.
  • Requires Certification
Dimensions & Measurements
Depth
28-1/16 in
Height
25-5/8 in
Width
42 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Interior Light
Yes
Material
Stainless Steel
Material Type
304
Number of Burners
4
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
BTU
89000
Fuel Type
Propane
Ignition System
Piezo Igniter
MBH
89
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
UPC
846844012072


Recommended Accessories