This product requires certification to purchase.

Kegerators in Stainless Steel

Edgestar

Kegerators in Stainless Steel

  • Fast #
  • Part #EBR3002SS
  • Item #7554837
  • Manufacturer Part #BR3002SS
3.6 out of 5 Customer Rating
Brand image
Edgestar

Kegerators in Stainless Steel

  • Fast #
  • Part #EBR3002SS
  • Item #7554837
  • Manufacturer Part #BR3002SS
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Compact design with its slim 24" inch width taking up minimal space
  • A wide thermostat range of 32-50 Deg F allows you to dial in the perfect temperature
  • Easily monitor and change the temperature with the sleek touch control panel
  • Reversible Door giving you more options when it comes to adding this appliance to your home décor.
  • The deep chill function puts the compressor into overdrive quickly cooling the refrigerators contents
  • Requires Certification
Dimensions & Measurements
Capacity
5.6 cu ft
Depth
25-1/2 in
Height
33-1/2 in
Width
23-3/4 in
Characteristics & Features
Brand Model Compatibility
KC3000 Kegerator
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Freestanding
Interior Light
No
Material
Metal, Stainless Steel
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-600A
Electrical & Operational Information
AMP
0.86
Temperature Range
32 to 50 Deg F
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Kegerators
UL Listed
UL 60335-1/UL 60335-2-24
UPC
846844012140