This product requires certification to purchase.

25A Time Delay Fuse

Edison Fusegear

25A Time Delay Fuse

  • Fast #
  • Part #EECNR25
  • Item #1827152
  • Manufacturer Part #ECNR-25
5 out of 5 Customer Rating
Brand image
Edison Fusegear

25A Time Delay Fuse

  • Fast #
  • Part #EECNR25
  • Item #1827152
  • Manufacturer Part #ECNR-25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Eaton Edison ECNR fuse
  • Time-delay current-limiting fuse
  • Superior overload and cycling capabilities
  • 25 A
  • Dual
  • Class RK5
  • Non-indicating
  • Ferrule end x ferrule end
  • 8 sec at 500%
  • Standard
  • Requires Certification

Documents

Dimensions & Measurements
Width
2-19/50 in
Electrical & Operational Information
AMP
25
Volts
125VDC, 250VAC
Warranty & Product Information
Product Type
Time Delay Fuse
UPC
782634507338