This product requires certification to purchase.

35 AMP 250 Volt DE TIME DELAY FUSE

Edison Fusegear

35 AMP 250 Volt DE TIME DELAY FUSE

  • Fast #
  • Part #EECNR35
  • Item #1827154
  • Manufacturer Part #ECNR-35
4.5 out of 5 Customer Rating
Brand image
Edison Fusegear

35 AMP 250 Volt DE TIME DELAY FUSE

  • Fast #
  • Part #EECNR35
  • Item #1827154
  • Manufacturer Part #ECNR-35
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
3 in
Size
81/100 in x 3 in
Electrical & Operational Information
AMP
35
Volts
250V
Warranty & Product Information
CSA Certified
CSA C22.2 No. 248.12, CSA Class 1422 2002
Product Type
Time Delay Fuse
UL Listed
UL 248.12
UPC
782634507352