This product requires certification to purchase.

3kW 120V Water Heater Element

Eemax

3kW 120V Water Heater Element

  • Fast #
  • Part #EEX480
  • Item #1248808
  • Manufacturer Part #EX480
4.8 out of 5 Customer Rating
Brand image
Eemax

3kW 120V Water Heater Element

  • Fast #
  • Part #EEX480
  • Item #1248808
  • Manufacturer Part #EX480
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3308
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Easy installation
  • Long life expectancy
  • Strong durability
  • For SP3012, EX3012(T), SPEX3012 (T)
  • Kw: 3
  • Volts: 120
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Characteristics & Features
Material
Chrome
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
3 kW
Warranty & Product Information
Fits Model
SP3012, EX3012(T), SPEX3012 (T)
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Heating Element
UPC
091654919053