8.3kW 240V Water Heater Element
8.3kW 240V Water Heater Element
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy installation
- Long life expectancy
- Strong durability
- For SP8208, EX8208(T), SPEX8208(T), EX1608(T2,TC), PA008208T
- Kw: 8.3
- Volts: 208
Specifications
- Fits Model:
- SP8208, EX8208(T), SPEX8208(T), EX1608(T2,TC), PA008208T
- IAPMO Listed:
- No
- Material:
- Chrome
- Product Type:
- Heating Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 091654903557
- Volts:
- 240V
- Watts:
- 8.3 kW