This product requires certification to purchase.

6 kW 277V Non-Thermostatic Electric Tankless Water Heater

Eemax

FlowCo™ 6 kW 277V Non-Thermostatic Electric Tankless Water Heater

  • Fast #
  • Part #ESPEX60
  • Item #7640857
  • Manufacturer Part #SPEX60
4.4 out of 5 Customer Rating
Brand image
Eemax

FlowCo™ 6 kW 277V Non-Thermostatic Electric Tankless Water Heater

  • Fast #
  • Part #ESPEX60
  • Item #7640857
  • Manufacturer Part #SPEX60
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Color white
  • 5 in. width
  • 3 in. depth
  • Self-diagnostics with intelligent controls actively protect heater in installed environment
  • SafeStart™ technology engages upon start-up to help avoid dry-fire occurrence
  • High temperature limit switch enables safe operation
  • Mounts in any orientation for a flexible installation
  • ADA compliant
  • Lead-free
  • Made in USA
  • Requires Certification
  • Green


Specifications

AMP:
22
ANSI:
ANSI 372
Application:
Commercial, Industrial, Sinks
CSA Certified:
CSA C22.2 No. 64, CSA C22.2 No. 88
Collection:
FlowCo™
Depth:
3 in
ETL Listed:
Yes
Flow Rate:
2 gpm
Height:
10-3/4 in
Indoor Outdoor:
Indoor
Maximum Temperature:
130
Minimum Temperature:
90
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
30
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
82 to 130 Deg F
UL Listed:
UL 94 5V-A
UPC:
091654925009
Uniform Energy Factor (UEF):
0.96
Volts:
277V
Water Connection Size:
3/8 in
Water Heater Type:
Point of Use
Watts:
6 kW
Weight:
3 lb
Width:
5-1/4 in