This product requires certification to purchase.

Heating Element for Eemax/Electric Tankless Water Heater EX65 and EX65T Tankless Water Heater

Eemax

Heating Element for Eemax/Electric Tankless Water Heater EX65 and EX65T Tankless Water Heater

  • Fast #
  • Part #EEX890
  • Item #1737099
  • Manufacturer Part #EX890
3.3 out of 5 Customer Rating
Brand image
Eemax

Heating Element for Eemax/Electric Tankless Water Heater EX65 and EX65T Tankless Water Heater

  • Fast #
  • Part #EEX890
  • Item #1737099
  • Manufacturer Part #EX890
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2941
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Easy installation
  • Long life expectancy
  • Strong durability
  • 6.5 kW 240V replacement heating element
  • Requires Certification

Documents

Characteristics & Features
Material
NiChrome
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Volts
240V
Watts
6.5 kW
Warranty & Product Information
IAPMO Listed
No
Product Type
Element Assembly
UPC
091654903724