This product requires certification to purchase.

24 kW Indoor Electric Tankless Water Heater

Eemax

HomeAdvantage II™ 24 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #EHA024240
  • Item #4785127
  • Manufacturer Part #HA024240
4.1 out of 5 Customer Rating
Brand image
Eemax

HomeAdvantage II™ 24 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #EHA024240
  • Item #4785127
  • Manufacturer Part #HA024240
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • HomeAdvantage II can provide instant, consistent, and endless hot water for residential applications
  • Perfect for point-of-use, booster, or whole house needs
  • 240 volt products ranging from 8kW to 36kW with self-modulating technology
  • External digital temperature control ranging from 80° F to 140° F with 1/2 in. CF water connections. Can switch from Fahrenheit to Celsius
  • Copper immersion heating elements with brass top increases durability and are threaded for easy replacement
  • Simple installation
  • Digital temperature display
  • External controls to adjust temperature
  • For residential single point-of use or multiple fixtures
  • Requires Certification
Dimensions & Measurements
Depth
3-3/4 in
Flow Rate
7 gpm
Height
17 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
13.75 lb
Width
17 in
Characteristics & Features
Collection
HomeAdvantage II™
Indoor Outdoor
Indoor
Number of Elements
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Type
Vent Free
Water Heater Type
Point of Use, Tankless
Electrical & Operational Information
AMP
100
Condensing
No
Maximum Temperature
140
Minimum Temperature
80
Phase
Single Phase
Power Source
Electric
Pressure - Low
25
Temperature Range
80 to 140 Deg F
Volts
240V
Watts
24 kW
Warranty & Product Information
ANSI
ANSI 372
Application
Residential, Sinks
CSA Certified
CSA C22.2 No. 64
ETL Listed
Yes
NSF
NSF 372
NSF Certified
Yes
UL Listed
UL 499
Uniform Energy Factor (UEF)
0.99
UPC
091654918384