This product requires certification to purchase.

36 kW Thermostatic Electric Tankless Water Heater

Eemax

ProSeries XTP™ 36 kW Thermostatic Electric Tankless Water Heater

  • Fast #
  • Part #EXTP036480
  • Item #8047830
  • Manufacturer Part #XTP036480
3.7 out of 5 Customer Rating
Brand image
Eemax

ProSeries XTP™ 36 kW Thermostatic Electric Tankless Water Heater

  • Fast #
  • Part #EXTP036480
  • Item #8047830
  • Manufacturer Part #XTP036480
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Adaptive Stability Technology assesses the heater condition and shifts unit operation to ensure a consistent and reliable output
  • Includes wall mounting bracket for easy, flexible installation
  • SafeStart technology engages upon start-up to avoid dry-fire occurrence
  • Flow activation at 0.5 GPM
  • Temperature stability at +/- 1°F
  • Requires Certification
Dimensions & Measurements
Depth
5-21/25 in
Flow Rate
20.5 gpm
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
36 lb
Width
20-47/100 in
Characteristics & Features
Collection
ProSeries XTP™
Indoor Outdoor
Indoor
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Water Heater Type
Point of Use
Electrical & Operational Information
AMP
43
Maximum Temperature
180
Phase
Three Phase
Power Source
Electric
Pressure - Low
60
Temperature Range
Up to 180 Deg F
Volts
480V
Watts
36 kW
Warranty & Product Information
Application
Commercial, Industrial
CSA Certified
CSA C22.2 No. 64, CSA C22.2 No. 88
Energy Star Compliant
No
NSF Certified
No
UL Listed
Yes
UPC
091654925450