This product requires certification to purchase.

16.6 kW Indoor Electric Tankless Water Heater

Eemax

Series Two™ 16.6 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #EEX1608T2S
  • Item #4124563
  • Manufacturer Part #EX1608T2 S
4.2 out of 5 Customer Rating
Brand image
Eemax

Series Two™ 16.6 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #EEX1608T2S
  • Item #4124563
  • Manufacturer Part #EX1608T2 S
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
4-8/25 in
Flow Rate
4 gpm
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
10.5 lb
Width
10-17/25 in
Characteristics & Features
Collection
Series Two™
Indoor Outdoor
Indoor
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Water Heater Type
Point of Use
Electrical & Operational Information
AMP
80
Phase
Single Phase
Power Source
Electric
Temperature Range
60 to 180 Deg F
Volts
208V
Watts
16.6 kW
Warranty & Product Information
ANSI
ANSI 372, ANSI Z358.1
Application
Commercial
Energy Star Compliant
No
NSF
NSF 372
NSF Certified
Yes
UL Listed
UL 499
UPC
091654900914