This product requires certification to purchase.

16 kW 277V Thermostatic Emergency Eyewash Electric Tankless Water Heater

Eemax

Series Two™ TC 16 kW 277V Thermostatic Emergency Eyewash Electric Tankless Water Heater

  • Fast #
  • Part #EEX160T2EE
  • Item #4124594
  • Manufacturer Part #EX160T2 EE
5 out of 5 Customer Rating
Brand image
Eemax

Series Two™ TC 16 kW 277V Thermostatic Emergency Eyewash Electric Tankless Water Heater

  • Fast #
  • Part #EEX160T2EE
  • Item #4124594
  • Manufacturer Part #EX160T2 EE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
4-3/8 in
Flow Rate
4 gpm
Height
10-1/8 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
10.5 lb
Width
10-5/8 in
Characteristics & Features
Collection
Series Two™ TC
Indoor Outdoor
Indoor
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Water Heater Type
Point of Use
Electrical & Operational Information
AMP
58
Maximum Temperature
90
Phase
Single Phase
Power Source
Electric
Pressure - Low
35
Temperature Range
60 to 90 Deg F
Volts
277V
Watts
16 kW
Warranty & Product Information
Application
Commercial, Industrial, Emergency Eyewash
NSF
NSF 372
NSF Certified
Yes
UL Listed
UL 499
UPC
091654900877