This product requires certification to purchase.

Non-condensing 20kW Electric Tankless Water Heater

Eemax

Series Two Non-condensing 20kW Electric Tankless Water Heater

  • Fast #
  • Part #EEX200TCFS
  • Item #5118396
  • Manufacturer Part #EX200TC FS
4 out of 5 Customer Rating
Brand image
Eemax

Series Two Non-condensing 20kW Electric Tankless Water Heater

  • Fast #
  • Part #EEX200TCFS
  • Item #5118396
  • Manufacturer Part #EX200TC FS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Flow Rate
3 gpm
Height
10-1/4 in
Water Connection Size
3/4 in
Weight
10.5 lb
Width
10-3/4 in
Characteristics & Features
Collection
Series Two
Number of Elements
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
AMP
72
Condensing
No
Phase
Single Phase
Power Source
Electric
Temperature Range
Up to 140 Deg F
Volts
277V
Watts
20 kW
Warranty & Product Information
ANSI
ANSI 372
Application
Commercial
Energy Star Compliant
No
NSF
NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
091654904936