This product requires certification to purchase.

16 kW Indoor Electric Tankless Water Heater

Eemax

Series Two™ TC 16 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #EEX160TCFS
  • Item #4124525
  • Manufacturer Part #EX160TC FS
5 out of 5 Customer Rating
Brand image
Eemax

Series Two™ TC 16 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #EEX160TCFS
  • Item #4124525
  • Manufacturer Part #EX160TC FS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Series Two electric tankless water heaters can be used in residential and commercial settings with micro processing temperature control (TC, T2).
  • They have 3/4" NPT water connections at the bottom of the unit
  • The units range from 15kW to 23kW and can use 208, 240, and 277 volts.
  • Requires Certification
Dimensions & Measurements
Depth
4-8/25 in
Flow Rate
3 gpm
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Width
10-17/25 in
Characteristics & Features
AFUE
99 %
Collection
Series Two™ TC
Indoor Outdoor
Indoor
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Water Heater Type
Point of Use
Electrical & Operational Information
AMP
58
Maximum Temperature
180
Phase
Single Phase
Power Source
Electric
Temperature Range
60 to 180 Deg F
Volts
277V
Watts
16 kW
Warranty & Product Information
ANSI
ANSI 372
Application
Commercial, Industrial
Energy Star Compliant
No
NSF
NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
091654900983