This product requires certification to purchase.

18 kW 208V Indoor Electric Tankless Water Heater

Eemax

Three Phase™ Delta 18 kW 208V Indoor Electric Tankless Water Heater

  • Fast #
  • Part #EEX180T3
  • Item #1737008
  • Manufacturer Part #EX180T3
5 out of 5 Customer Rating
Brand image
Eemax

Three Phase™ Delta 18 kW 208V Indoor Electric Tankless Water Heater

  • Fast #
  • Part #EEX180T3
  • Item #1737008
  • Manufacturer Part #EX180T3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 167
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 208V
  • 1/2" compression fittings on bottom
  • Thermostatic control
  • Compact design
  • Requires Certification
Dimensions & Measurements
Depth
4-8/25 in
Flow Rate
5 gpm
Height
12-1/2 in
Pressure - Maximum
150 psi
Water Connection Size
1/2 in
Width
18-1/5 in
Characteristics & Features
Collection
Three Phase™ Delta
Indoor Outdoor
Indoor
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Water Heater Type
Point of Use
Electrical & Operational Information
AMP
50
Maximum Temperature
140
Phase
Three Phase
Power Source
Electric
Temperature Range
100 to 140 Deg F
Volts
208V
Watts
18 kW
Warranty & Product Information
ANSI
ANSI Z358.1
Application
Commercial, Industrial
Energy Star Compliant
No
NSF
NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
091654018268